Delta Faucet

Addison™ 80 psi 1-Function Adjustable Wall Mount Hand Shower in Aged Pewter

Part #D57923PT  |  Manufacturer Part #57923-PT

Color/Finish:
Aged Pewter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spray setting: full
  • 69" long hose
  • Flow rate: 2.5 gpm at 80 psi
  • Finish guaranteed not to tarnish or corrode

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Addison™

Color Finish: Aged Pewter

Color Finish Category: Pewter Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75

IAPMO Listed: No

Length: 69 in

Material: [Brass, Metal, Plastic]

NSF Certified: No

Spray Type: Full

WaterSense Labeled: Yes