Delta Faucet

Addison™ Escutcheon for Delta Faucet 17/17T Series in Venetian Bronze

Part #DRP61270RB  |  Manufacturer Part #RP61270RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Addison™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Escutcheon

NSF Certified: No

Side Spray: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.62