Hand Shower Holder in Venetian Bronze

You last purchased this on
 
Delta Faucet

Universal Showering Hand Shower Holder in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Hand Shower Holder in Venetian Bronze

  • Fast #
  • Part #DRP61294RB
  • Item #3863426
  • Manufacturer Part #RP61294RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable brass construction
  • Plated brass nut
  • For use with Delta faucet hand showers (purchase separately)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Depth:
4-19/100 in
Diameter:
4-3/16 in
Faucet Part Type:
Hand Shower Holder
Fits Brand:
Delta
GSA Approved:
No
Height:
2 in
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Origin:
Global
Pause Control:
No
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.42 lb
Width:
2 in