Hand Shower Wand in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Addison™ Hand Shower Wand in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Addison™ Hand Shower Wand in Brilliance Stainless

  • Fast #
  • Part #DRP61283SS
  • Item #3863458
  • Manufacturer Part #RP61283SS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 7 1/2 " long
  • 2 1/2' diameter spray face
  • Hand Shower includes double check valves for backflow prevention
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Addison™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Diameter:
2-1/2 in
Faucet Height:
7-1/2 in
Faucet Material:
Brass
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
7-1/2 in
IAPMO Listed -:
Yes
Material:
Brass, Metal
NSF Certified:
No
Pressure - High:
80
Product Type:
Faucet
Side Spray:
No
Spray Type:
Full Body
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
0.12 lb