Handle Kit in Champagne Bronze

You last purchased this on
 
Delta Faucet

Addison Handle Kit in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Addison Handle Kit in Champagne Bronze

  • Fast #
  • Part #DRP61272CZ
  • Item #4114517
  • Manufacturer Part #RP61272CZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Addison
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Faucet Part Type:
Handle Kit
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.02 lb