Handle Set Screw and Button in Arctic Stainless

You last purchased this on
 
Delta Faucet

Addison Handle Set Screw and Button in Arctic Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Addison Handle Set Screw and Button in Arctic Stainless

  • Fast #
  • Part #DRP63193AR
  • Item #4472333
  • Manufacturer Part #RP63193AR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Arctic Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Addison
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Faucet Part Type:
Handle Kit
Handle Type:
Handle Kit
Material:
Metal
Number of Handles:
Single Handle
Origin:
Global
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.55 lb