Handle with Gasket and Nut in Brilliance Stainless
Addison Handle with Gasket and Nut in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Addison
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.425 lb