Lavatory Metal Lever Handle in Polished Chrome

You last purchased this on
 
Delta Faucet

Addison Lavatory Metal Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Addison Lavatory Metal Lever Handle in Polished Chrome

  • Fast #
  • Part #DH292
  • Item #3828764
  • Manufacturer Part #H292
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Addison
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Length:
3 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.97 lb