Single Handle Shower Faucet in Polished Chrome
Addison™ Single Handle Shower Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- ADA Compliant
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Addison™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9-1/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 12-47/50 in
- Material:
- Brass, Metal
- Maximum Height:
- 12-47/50 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7 in
- Pressure - Maximum:
- 80 psi
- Product Type:
- Faucet
- Side Spray:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 1.97 lb
- Width:
- 7 in