2 Robe Hook in Venetian Bronze

You last purchased this on
 
Delta Faucet

Addison™ 2 Robe Hook in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Addison™ 2 Robe Hook in Venetian Bronze

  • Fast #
  • Part #D79235RB
  • Item #3828990
  • Manufacturer Part #79235-RB
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extends 3-3/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Perfectly coordites with the Addison bath collection
  • Assembled dimensions: 4-1/2 in. H x 3-3/8 in. D x 2 in. W
  • Mounting hardware and mounting template included with product
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Addison™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Handle Material:
Zinc
Height:
4-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Zinc
Maximum Height:
4-1/2 in
Mount Type:
Wall
Number of Hooks:
2
Projection:
3-19/50 in
Side Spray:
No
Weight:
0.512 lb
Width:
2 in