Shower Flange in Champagne Bronze
Addison Shower Flange in Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower arm sold separately
- Perfectly coordinates with Addison bath collection
- 2 3/4" outside diameter
Specifications
- ADA Compliant:
- No
- Application:
- Flanges
- Collection:
- Addison
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 2-3/4 in
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- Height:
- 97/100 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 97/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.165 lb