Delta Faucet
Addison™ Shower Only Trim in Champagne Bronze (Trim Only)
Part #DT14292CZ | Item #4114504 | Manufacturer Part #T14292-CZ
Product Details
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2OKinetic spray
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- ADA compliant
- ADA Compliant
- WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: [Residential, Commercial]
CEC Compliant: For Sale in CA
CSA Certified: Yes
Collection: Addison™
Color Finish: Champagne Bronze™
Color Finish Category: Bronze Tones
Depth: 9-1/4 in
Faucet Connection: IPS
Faucet Material: Zinc
Faucet Type: Tub & Shower Faucet
Flow Rate: 1.75 gpm
Green: [Yes, WaterSense]
Handle Material: Zinc
Handle Type: Lever
Height: 12-47/50 in
IAPMO Listed: Yes
Material: Zinc
Maximum Height: 12-47/50 in
Maximum Pressure: 80 psi
NSF Certified: No
Number of Handles: Single Handle
Overall Width: 7 in
Showerhead Flow Rate: 1.75 gpm
Showerhead Function: Single
Side Spray: No
Spray Type: Full
Trim Only: Yes
Type: Faucet
WaterSense Labeled: Yes
Weight: 2.79
Width: 7 in