Shower Only Trim in Venetian Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Addison™ Shower Only Trim in Venetian Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Addison™ Shower Only Trim in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT14292RB
  • Item #3828824
  • Manufacturer Part #T14292-RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • ADA Compliant
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA compliant
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Spray settings include: H2OKinetic spray
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Addison™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Depth:
9-1/4 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
IPS
Faucet Material:
Zinc
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
Height:
12-47/50 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Zinc
Maximum Height:
12-47/50 in
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
7 in
Pressure - Maximum:
80 psi
Product Type:
Faucet
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Side Spray:
No
Spray Type:
Full
Trim Only:
Yes
WaterSense Labeled:
Yes
Weight:
2.75 lb
Width:
7 in