Single Handle Centerset Bathroom Sink Faucet in Stainless

You last purchased this on
 
Delta Faucet

Addison Single Handle Centerset Bathroom Sink Faucet in Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Addison Single Handle Centerset Bathroom Sink Faucet in Stainless

  • Fast #
  • Part #D592TSSDST
  • Item #4161366
  • Manufacturer Part #592T-SS-DST
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Diamond seal technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • ADA compliant
  • Plastic pop-up
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • 1 Or 3-hole 4 in installation
  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • WaterSense certified
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Centerset
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Addison
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
Yes
Depth:
7-1/4 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Faucet Center Size:
4 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
9-7/16 in
Faucet Material:
Brass
Faucet Mount:
Top Mount
Faucet Valve Type:
Diamond Coated Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
10-47/50 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Maximum Height:
10-47/50 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Pressure - Maximum:
60 psi
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-11/25 in
Spout Reach:
5-3/50 in
Spout Type:
Rigid
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
5.61 lb
Width:
6-1/4 in