Single Lever Handle Bar Faucet in Arctic Stainless

You last purchased this on
 
Delta Faucet

Addison™ Single Lever Handle Bar Faucet in Arctic Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Addison™ Single Lever Handle Bar Faucet in Arctic Stainless

  • Fast #
  • Part #D9992ARDST
  • Item #4472100
  • Manufacturer Part #9992-AR-DST
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Arctic Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Multi-Flow Spray Wands allow you to toggle from a water-efficient spray or stream for everyday tasks to a high water flow to fill pots and other large containers 33% faster
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • High-arc pull-down swivels 360degrees
  • 1 or 3-hole 8" installation
  • ADA Compliant
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • 62 in. long hose provides outstanding reach
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Addison™
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Depth:
10-47/100 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Faucet Center Size:
8 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-19/32 in
Faucet Material:
Zinc
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.5 gpm
Handle Type:
Lever
Height:
14-59/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Maximum Height:
14-59/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-1/2 in
Spout Reach:
6-19/50 in
Spout Swivel:
360°
Spout Type:
High Arc Pull Down Swivel
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
No
Weight:
7.358 lb
Width:
5 in