Addison™ TempAssure 17T Series Shower Only Trim in Brilliance Stainless (Trim Only)

Part #DT17T292SS  |  Item #3828846  |  Manufacturer Part #T17T292-SS

Color/Finish:
Brilliance® Stainless

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • ADA Compliant
  • ADA Compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Collection: Addison™

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Depth: 20-3/50 in

End Connection 1: IPS

End Connections: IPS

Escutcheon Height: 6 in

Escutcheon Width: 6 in

Faucet Connection: IPS

Faucet Material: Zinc

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Flow Rate: 2.5 gpm

Handle Material: Zinc

Handle Type: Lever

Height: 9-3/4 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Zinc

Maximum Height: 9-3/4 in

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 6 in

Product Type: Faucet

Shower Arm Reach: 15 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Side Spray: No

Spray Type: Full

Trim Only: Yes

WaterSense Labeled: No

Weight: 5.72

Width: 6 in