Delta Faucet Addison® Two Handle Widespread Bathroom Sink Faucet in Champagne Bronze

D3592LFCZ

Manufacturer Part #: 3592LF-CZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 3-hole 6-16" installation
  • Metal pop-up
  • ADA Compliant
  • Available in chrome, Aged Pewter, Brilliance® Stainless or Venetian Bronze®
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance

SPECIFICATIONS

Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
Height
6-69/100 in
Type
Faucet

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday