Valve Trim Only in Champagne Bronze
Addison™ Valve Trim Only in Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Single function operation
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Available in chrome, Aged Pewter, Brilliance Stainless or Venetian Bronze
- Single lever handle for ease of temperature control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Addison™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Depth:
- 2-47/100 in
- Faucet Height:
- 7 in
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Maximum Height:
- 7 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 1.67 lb