Valve Trim Only in Venetian Bronze

You last purchased this on
 
Delta Faucet

Addison™ Valve Trim Only in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Addison™ Valve Trim Only in Venetian Bronze

  • Fast #
  • Part #DT14092RB
  • Item #3828901
  • Manufacturer Part #T14092-RB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Single function operation
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Available in chrome, Aged Pewter, Brilliance Stainless or Venetian Bronze
  • Single lever handle for ease of temperature control
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
Yes
Collection:
Addison™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-47/100 in
Faucet Height:
7 in
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Handle Type:
Lever
Height:
7 in
IAPMO Listed -:
Yes
Material:
Zinc
Maximum Height:
7 in
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Trim Only:
Yes
Valve Size:
1/2 in
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
1.65 lb