Valve Trim Only with Volume Control in Polished Chrome

You last purchased this on
 
Delta Faucet

Addison Valve Trim Only with Volume Control in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Addison Valve Trim Only with Volume Control in Polished Chrome

  • Fast #
  • Part #DT17092
  • Item #3828910
  • Manufacturer Part #T17092
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual function pressure balance cartridge - dial adjusts temperature, handle adjusts volume
  • Available in chrome, Aged Pewter, Brilliance Stainless or Venetian Bronze
  • Order MultiChoice rough separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CSA Certified:
Yes
Collection:
Addison
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-53/100 in
Faucet Height:
7 in
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
12-22/25 in
IAPMO Listed -:
Yes
Material:
Plastic
Maximum Height:
12-22/25 in
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - Maximum:
80 psi
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Valve Size:
1/2 in
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
1.8 lb
Width:
7 in