Adjustable Slide Bar Chrome
Adjustable Slide Bar Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adhesive or screw installation
- With pin mount
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-3/50 in
- Height:
- 24-59/100 in
- Material:
- Stainless Steel
- Maximum Height:
- 24-59/100 in
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.85 lb