Adjustable Wall Bar in Brilliance Polished Brass

You last purchased this on
 
Delta Faucet

Adjustable Wall Bar in Brilliance Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Adjustable Wall Bar in Brilliance Polished Brass

  • Fast #
  • Part #D55044PBPK
  • Item #7205468
  • Manufacturer Part #55044-PB-PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pivot slide mechanism allows for easy operation
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Hand shower mount rotates forward for improved control of water direction
  • Assembled dimensions: 24-5/8 in. H x 2-13/16 in. D x 6-1/2 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Deck Plate Included:
No
Depth:
2-81/100 in
Faucet Height:
24-5/8 in
Height:
24-63/100 in
Material:
Metal
Maximum Height:
24-63/100 in
NSF Certified:
No
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.8 lb
Width:
6-1/2 in