0 items

Delta Faucet Adjustable Wall Mount Hand Shower

D55411

Color Finish

Starting at $127.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Self-cleaning H2Okinetic® spray holes
  • Single function
  • Soft-Touch® handle
  • Stretchable hose
  • WaterSense® certification promotes water conservation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
10-5/8 in
IAPMO Listed
No
Length
60 in
Material
Plastic
NSF Certified
No
Showerhead Function
Single
Spray Type
H2Okinetic®
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday