1.8 Spray Assembly Lead Law Compliant Not Certified
Allora® 1.8 Spray Assembly Lead Law Compliant Not Certified
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Allora®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spray Assembly
- Flow Rate:
- 1.8 gpm
- Length:
- 6-7/16 in
- Material:
- Metal
- Pressure - High:
- 60
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.645 lb