6 in. 13 oz Kitchen Soap Dispenser in Polished Chrome
Allora® 6 in. 13 oz Kitchen Soap Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soap/Lotion Dispenser
- 13 oz bottle included model RP21.904
- One 1/2" max deck thickness
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Allora®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-1/4 in
- Height:
- 16-31/100 in
- Material:
- Plastic
- Maximum Height:
- 16-31/100 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Weight:
- 1.4 lb