ALLORA: SINGLE METAL LEVER HANDLE KIT
Allora® ALLORA: SINGLE METAL LEVER HANDLE KIT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Allora®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2 in
- Faucet Part Type:
- Handle
- Handle Material:
- Metal
- Height:
- 5-1/4 in
- Length:
- 11-11/2 in
- Material:
- Metal
- Maximum Height:
- 5-1/4 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Faucet
- Weight:
- 0.68 lb