Soap Dispenser Pump in White
Allora® Soap Dispenser Pump in White
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Collection:
- Allora®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/2 in
- Green Seal Certified:
- No
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Product Type:
- Body Assembly
- Width:
- 1/2 in