Spray Assembly with Aerator Brushed in Brilliance Stainless
Allora® Spray Assembly with Aerator Brushed in Brilliance Stainless
Package Quantity Info:
EA: 1 IP: 1 PT: 4356-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Allora®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Spray Assembly
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 2.23 lb