Delta Faucet

Ara® 1.5 gpm Shower Faucet Trim with Single Lever Handle in Polished Chrome (Trim Only)

Part #DT14267H2O  |  Manufacturer Part #T14267-H2O

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA compliant
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Pressure Balance

Collection: Ara®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 10-3/50 in

End Connection 1: Universal

End Connection 2: Universal

End Connections: Universal

Faucet Connection: Universal

Faucet Material: Brass

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Pressure Balancing

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 8-14/25 in

Material: Brass

Maximum Height: 8-14/25 in

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 5-5/16 in

Showerhead Flow Rate: 1.5

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spray Type: H2Okinetic®

Trim Only: Yes

Type: Faucet

WaterSense Labeled: Yes

Weight: 3.73

Width: 5-5/16 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Delta Faucet Ara® 1.5 gpm Shower Faucet Trim with Single Lever Handle in Polished Chrome (Trim Only)