Two Handle Thermostatic Valve Trim with Integrated Diverter & Volume Control in Venetian Bronze
Ara® Two Handle Thermostatic Valve Trim with Integrated Diverter & Volume Control in Venetian Bronze
Frequently Purchased Together
Product Details
- 2-handle trim with separate temperature dial
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- 6-Setting diverter trim
- Meets standards set by Americans with Disabilities Act (ADA)
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Ara®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8.3 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Maximum Height:
- 7-47/50 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic, Transfer & Diverter, Volume Control
- WaterSense Labeled:
- No
- Weight:
- 4.916 lb