Ara® 6-13/16 in. Double-Handle Valve Trim with 6-Setting Integrated Diverter in Polished Chrome

Part #DT24967  |  Item #7212282  |  Manufacturer Part #T24967

$ 222.25 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 6-Setting diverter trim
  • 2-handle trim
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Ara®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 5-1/4 in

End Connection 1: Universal

End Connection 2: Universal

End Connections: Universal

Faucet Connection: Universal

Faucet Height: 6-13/16 in

Faucet Type: Tub & Shower Faucet

Handle Type: Lever

Height: 7-63/100 in

Installation Type: Wall Mount

Material: Metal

Maximum Height: 7-63/100 in

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Valve Trim Type: Transfer & Diverter

Valve Type: Tub & Shower Diverter Valve

WaterSense Labeled: No

Weight: 3.966

Width: 6-13/16 in