ARA: LAVATORY METAL LEVER HANDLES - QTY 2

You last purchased this on
 
Delta Faucet

Ara® ARA: LAVATORY METAL LEVER HANDLES - QTY 2

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ara® ARA: LAVATORY METAL LEVER HANDLES - QTY 2

  • Fast #
  • Part #DH267BL
  • Item #7303224
  • Manufacturer Part #H267BL
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets standards set by Americans with Disabilities Act (ADA) for ease of use
  • Genuine Delta repair part
  • Matte Black finish
  • Overall Product Dimensions: 7/8'' H x 1-11/16'' D x 3-11/16'' W
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Ara®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-69/100 in
Faucet Part Type:
Handle Kit
Handle Material:
Zinc
Handle Type:
Lever
Height:
22/25 in
Length:
3-11/16 in
Material:
Zinc
Maximum Height:
22/25 in
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Type:
Faucet
Weight:
1.15 lb