ARA: SPOUT FLANGE AND GASKET
Ara® ARA: SPOUT FLANGE AND GASKET
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Ara®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2 in
- Faucet Part Type:
- Flange
- Handle Material:
- Brass
- Height:
- 2 in
- Material:
- Brass
- Maximum Height:
- 2 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.2 lb