ARA: TEMPERATURE CAP - 17 SERIES
Ara® ARA: TEMPERATURE CAP - 17 SERIES
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ara®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-14/25 in
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 1-63/100 in
- Material:
- Plastic
- Maximum Height:
- 1-63/100 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Type:
- DRP75440BL
- Weight:
- 0.17 lb