ESC 6 SETTING INTEGRATED DIVERTER
Ara® ESC 6 SETTING INTEGRATED DIVERTER
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Delta
- Collection:
- Ara®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 3/4 in
- Height:
- 6-81/100 in
- Material:
- Zinc
- Maximum Height:
- 6-81/100 in
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Type:
- DRP101035SS
- Weight:
- 1.704 lb
- Width:
- 6-81/100 in