Lavatory Metal Lever Handle in Polished Chrome
Ara® Lavatory Metal Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2400-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finial included
- For kitchen, bar/prep, deck mount lavatory, and bidet applications
- Metal lever handles
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ara®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-69/100 in
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 22/25 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 22/25 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 1.15 lb