Lever Handle Screw in Polished Chrome
Ara® Lever Handle Screw in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1000-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ara®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-47/50 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-31/100 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 4-31/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 0.85 lb