Replacement Handle Base with Gasket and Nut in Polished Chrome
Ara® Replacement Handle Base with Gasket and Nut in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ara®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1/4 in
- GSA Approved:
- No
- Handle Type:
- Handle Kit
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Maximum Height:
- 2-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.25 lb