Single Handle Shower Faucet in Stainless (Trim Only)

You last purchased this on
 
Delta Faucet

Ara® Single Handle Shower Faucet in Stainless (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ara® Single Handle Shower Faucet in Stainless (Trim Only)

  • Fast #
  • Part #DT14267SSLHD
  • Item #4828229
  • Manufacturer Part #T14267-SSLHD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Flow rate: 2.0 gpm at 80 psi
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Ara®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
6-1/4 in
Faucet Material:
Brass
Faucet Type:
Tub and Shower Faucet
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
Height:
8-14/25 in
Material:
Brass
Maximum Height:
8-14/25 in
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
Type:
Faucet
WaterSense Labeled:
Yes
Weight:
3.2 lb