Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Delta Faucet

Ara® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ara® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #DT14467H2O
  • Item #4785491
  • Manufacturer Part #T14467-H2O
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • Spray settings include: H2OKinetic
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Single function operation
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Ara®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
10-13/100 in
End Connection 1:
Universal
End Connections:
Universal
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
11-1/4 in
IAPMO Listed -:
No
Material:
Plastic
Maximum Height:
11-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
6-1/4 in
Spout Type:
Pull-up tub spout
Spray Type:
H2Okinetic® Spray
Trim Only:
Yes
Tub Spout Flow Rate:
6 gpm
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
4.43 lb
Width:
5-5/16 in