Single Lever Handle Floor Mount Filler in Brilliance Stainless Trim Only
Ara® Single Lever Handle Floor Mount Filler in Brilliance Stainless Trim Only
Frequently Purchased Together
Product Details
- Spray settings include: Adjustable H2OKinetic spray, H2OKinetic spray
- ADA Compliant
- Coordinating hand shower included
- Pull-up diverter tub spout
- Single hole installation
- Channel spout
- Hand shower includes double check valves for backflow protection
- Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Ara®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 11-3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 41 in
- Maximum Height:
- 41 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shape:
- Square
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-15/16 in
- WaterSense Labeled:
- Yes
- Weight:
- 16.9 lb
- Width:
- 9-5/8 in