Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

You last purchased this on
 
Delta Faucet

Ara® Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ara® Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

  • Fast #
  • Part #DT4768FL
  • Item #7171639
  • Manufacturer Part #T4768-FL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spray settings include: Adjustable H2OKinetic spray, H2OKinetic spray
  • ADA Compliant
  • Coordinating hand shower included
  • Pull-up diverter tub spout
  • Single hole installation
  • Channel spout
  • Hand shower includes double check valves for backflow protection
  • Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Ara®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
11-3/4 in
Faucet Material:
Brass
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
41 in
Maximum Height:
41 in
NSF Certified:
No
Number of Handles:
Single Handle
Shape:
Square
Trim Only:
Yes
Tub Spout Reach:
8-15/16 in
WaterSense Labeled:
Yes
Weight:
16.9 lb
Width:
9-5/8 in