Hand Shower Wall Mount Bracket in Brilliance Polished Nickel

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: ADJUSTABLE WALL MOUNT FOR HAND SHOWER
Delta Faucet Plastic Hand Shower in Polished Nickel
Manufacturer Part #U4010-PN-PR-PK
You last purchased this on
 
Delta Faucet

Hand Shower Wall Mount Bracket in Brilliance Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: ADJUSTABLE WALL MOUNT FOR HAND SHOWER
Delta Faucet Plastic Hand Shower in Polished Nickel
Manufacturer Part #U4010-PN-PR-PK
Delta Faucet

Hand Shower Wall Mount Bracket in Brilliance Polished Nickel

  • Fast #
  • Part #DU4010PNPK
  • Item #4880204
  • Manufacturer Part #U4010-PN-PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Concealed installation screws
  • Adjustable wall mount
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Mount:
Shower Arm Mount
Height:
2-19/50 in
Hose Included:
No
Length:
4-1/4 in
Material:
Plastic
Maximum Height:
2-19/50 in
Pause Control:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.5 lb