Delta Faucet

Ara® Tub and Shower Handle, Screw and Button in Brilliance Stainless

Part #DRP75442SS  |  Manufacturer Part #RP75442SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Ara®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 3-13/100 in

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Material: Zinc

Height: 7 in

IAPMO Listed: No

Length: 7 in

Material: Zinc

Maximum Height: 7 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 1.05