Two Handle Roman Tub Faucet in Stainless (Trim Only)

You last purchased this on
 
Delta Faucet

Ara® Two Handle Roman Tub Faucet in Stainless (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ara® Two Handle Roman Tub Faucet in Stainless (Trim Only)

  • Fast #
  • Part #DT2767SS
  • Item #4845523
  • Manufacturer Part #T2767-SS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • ADA Compliant
  • Temperature and volume controlled with handles
  • Red/blue button covers on handle for hot/cold identification
  • Standard spout
  • 3-hole 8-16" installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Ara®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
8-19/100 in
Faucet Center Size:
10 in - 16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
21.0 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
6-69/100 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-69/100 in
Trim Only:
Yes
Tub Spout Reach:
8-3/16 in
WaterSense Labeled:
Yes
Weight:
7.56 lb