Ara™ Two Handle Roman Tub Faucet in Brilliance Stainless Trim Only

Part #DT2768SS  |  Item #4901635  |  Manufacturer Part #T2768-SS

$ 509.53 EACH
(Pricing is for Stainless)

Color/Finish:
Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ADA Compliant
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Channel spout
  • Temperature and volume controlled with handles
  • Red/blue button covers on handle for hot/cold identification

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.3]

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 10 in - 16 in

Collection: Ara™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 10-1/4 in

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

Faucet Connection: Copper

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Flow Rate: 21 gpm

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 6-69/100 in

Material: Brass

Maximum Height: 6-69/100 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 6-69/100 in

Spout Reach: 9 in

Spout Type: C-Spout

Trim Only: Yes

Tub Spout Reach: 9 in

Type: Faucet

WaterSense Labeled: Yes

Weight: 8.25