Delta Faucet
Ara™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Part #DT2767BL | Item #7784280 | Manufacturer Part #T2767-BL
Product Details
- Metal lever handles meets standards set by Americans with Disabilities Act (ADA)
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- 3-hole 8-16" installation
- Standard spout does not divert
- Temperature and volume controlled with handles
- Red/blue button covers on handle for hot/cold identification
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Commercial
CARB OTC LEED Compliant: No
CSA Certified: Yes
Center Size: 10 in - 16 in
Collection: Ara™
Color Finish: Matte Black
Color Finish Category: Blacks
Depth: 8-19/100 in
EPA Compliant: Yes
End Connection 1: Copper
End Connections: Copper
Faucet Connection: Copper
Faucet Mount: Deck Mount
Faucet Type: Tub Filler
GSA Approved: No
Green: [Yes, WaterSense]
Hand Shower Flow Rate: 1.75 gpm
Handle Material: Metal
Handle Type: Lever
Height: 6-69/100 in
IAPMO Listed: No
Material: Metal
Maximum Height: 6-69/100 in
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Side Spray: No
Smart Home Enabled: No
Spout Height: 6-69/100 in
Spout Reach: 8-19/100 in
Spout Type: Standard
Trim Only: Yes
Tub Spout Reach: 8-3/16 in
Type: Faucet
UL Listed: No
WaterSense Labeled: Yes
Weight: 7.07