Two Handle Roman Tub Faucet with Handshower in Stainless (Trim Only)
Ara® Two Handle Roman Tub Faucet with Handshower in Stainless (Trim Only)
Frequently Purchased Together
Product Details
- Gives you the feeling of more water without using more water
- Coordinating hand shower included
- H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
- Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
- ADA Compliant
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Spray settings include: H2OKinetic spray
- 4-hole 8" installation
- Hand shower includes double check valves for backflow protection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Ara®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 9-3/4 in
- Faucet Center Size:
- 10 in - 16 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 9 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 6-69/100 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-3/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Weight:
- 9.4 lb