Ara™ Two Handle Roman Tub Faucet in Stainless Trim Only

Part #DT4768SS  |  Item #4916250  |  Manufacturer Part #T4768-SS

$ 640.75 EACH
(Pricing is for Stainless)

Color/Finish:
Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Coordinating hand shower included
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Hand shower includes double check valves for backflow protection
  • 4-hole 8" installation

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 10 in - 16 in

Collection: Ara™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 9 in

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

Faucet Connection: Copper

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Plastic

Handle Type: Lever

Material: Plastic

Maximum Height: 6-69/100 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spout Height: 6-69/100 in

Spout Reach: 9 in

Spout Type: Rigid Slip-On Diverter

Spray Type: H2Okinetic®

Trim Only: Yes

Tub Spout Reach: 9 in

Tub Spout Type: Diverter

Type: Faucet

WaterSense Labeled: Yes

Weight: 10.4