Widespread Lift Rod and Slider in Matte Black
Ara® Widespread Lift Rod and Slider in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Ara®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 1-1/4 in
- Faucet Part Type:
- Rod
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 11 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Height:
- 11 in
- NSF Certified:
- No
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb